24" Ready Set Staple Tool (RSC187-24)
Write a Review
|
Questions & Answers (0)
Product Description
Securely holds the fasteners on the belt, in proper alignment, while staples are driven. Installs two staples simultaneously for fast, simple splicing and the tool can be moved rapidly along the belt as staples are installed. Also provides a solid anvil surface for initial clinching of the staples. Comes complete with guide blocks and drivers and are available in a variety of widths. Wider tools are available for production lacing and fabrication shop requirements.
PRICE
$3,749.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 8 in |
| Height | 6 in |
Product Details
| Type | Ready Set Staple Tool |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Multi-Colored |
| Brand | Apache Hose & Belting |