Milwaukee Dustless 24"W Push Broom Head with Flagged Tip Fine Styrene Bristles and Steel Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Full body and split tip of each bristle cleans dust and dirt from polished floors to smooth concrete. Ideal for smooth surface sweeping.Sturdy steel block.
Recommended Milwaukee Dustless handles, Part Numbers: 190400, 190500, 190300, 191000, 190900, 191200, 190600, 197511, 191400, 190200, 190320, 190550
Recommended Milwaukee Dustless handles, Part Numbers: 190400, 190500, 190300, 191000, 190900, 191200, 190600, 197511, 191400, 190200, 190320, 190550
PRICE
$443.40 Sold in packages of 12 / $36.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Bristle Length | 3 in |
Product Details
| Type | Threaded |
| Material | Steel |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | 236240 |
| For Use With | 3/8" Stud Handle |
| Brand | Milwaukee Dustless |
| Bristle Material | Polystyrene |