Milwaukee Dustless 24"W Push Broom Head with Union Fiber Bristles - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
A long lasting broom consisting of a mixture two or more natural fibers; usually palmyra and tampico. Medium stiff texture sweeps debris and gives long service. A great tool for the dirtiest jobs. 3-3/8" bristle trim.
Recommended Milwaukee Dustless handles, Part Numbers: 190400, 190500, 190300, 191000, 190900, 191200, 190600, 197511, 191400, 190200, 190320, 190550
Recommended Milwaukee Dustless handles, Part Numbers: 190400, 190500, 190300, 191000, 190900, 191200, 190600, 197511, 191400, 190200, 190320, 190550
PRICE
$395.40 Sold in packages of 12 / $32.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Bristle Length | 3-3/8 in |
Product Details
| Type | Threaded |
| Material | Steel |
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | 212240 |
| For Use With | 3/8" Stud Handle |
| Brand | Milwaukee Dustless |
| Bristle Material | Union Fiber |