Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB254CP83

Global Industrial™ Single Rivet Beam, Nominal Length 24", Gray

Product Description
Each Level Requires four beams. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.

Note: Nominal size is 24". Actual size is 23". To be used with used with Global Industrial Boltless Shelving only.
PRICE
$2.17

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in

Product Details

Assembly RequiredNo
TypeSingle Rivet Beam
Shelf TypeBoltless Open Shelving
MaterialSteel
ColorGray
Manufacturers Part Number254CP83
BrandGlobal Industrial