Deck Supports increase shelf capacity by 20%. Fits double rivet beams only. 42", 48", 60", and 72"L beams accept 1 support per level; 96"L accepts up to 3.
Model # :WB160CP26
Global Industrial Center Deck Support, 24"D, Gray
Questions & Answers (0)
Specifications
Weights & Dimensions
| Depth | 24 in |
Product Details
| Type | Deck Support |
| Shelf Type | Boltless Open Shelving |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 160CP26 |
| Brand | Global Industrial |
Related Products
Quantum Storage HD24-2DR Two 24" Skates, One with Drift Resister This Kit includes two 24" Skates for use with all 18" deep shelf units. Simply bolt to bottom of shelf posts and place on V-Tracks. One Skate includes an adjustable Drift Resister to slow down and minimize drifting of shelving for uneven floors.
The New Age Industrial Model #51271 Heavy Duty Solid Aluminum Removable Shelf Cover is the ultimate solution for enhancing your keg storage system with a stable, sanitary, and enduring surface! Designed to seamlessly integrate with 34"W x 72"L Double-Deep Adjustable Keg Shelves, this accessory allows you to customize your storage area for maximum efficiency and organization. Crafted from high-quality 5052-H32 aluminum alloy, this shelf cover is incredibly strong and built to withstand the rigors of a busy beer cave or cold storage environment. It is also inherently resistant to rust and ...
The New Age Industrial Model #95437 Heavy Duty Solid Aluminum Removable Shelf Cover is the ultimate solution for enhancing your keg storage system with a stable, sanitary, and enduring surface! Designed to seamlessly integrate with 18"W x 93"L Single-Deep Adjustable Keg Shelves, this accessory allows you to customize your storage area for maximum efficiency and organization. Crafted from high-quality 5052-H32 aluminum alloy, this shelf cover is incredibly strong and built to withstand the rigors of a busy beer cave or cold storage environment. It is also inherently resistant to rust and ...
SPC INDUSTRIAL SHELVING COMPONENTS 24" Shelf Leg High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Virtually maintenance free. Steam cleanable. Posts are 2-3/8" diameter and interlock with shelves to form a rigid assembly. **Model 798880A (Adapter) is needed to attach all Legs to Platforms.
Features: Make your garage or workshop a more functional space by storing seasonal/bulky items off the floor to free up space for your vehicles and other everyday used items. The all-steel construction with a durable silver-vein finish will provide lasting durability Adds up to 33 cubic ft. of useable storage space in your garage or workshop Up to 300 lbs. total weight capacity of evenly distributed loads Ideal for storing holiday decorations, luggage, coolers, sporting goods and other large, bulky items All steel construction with wire decking for better air flow and visibility Height ...