Vollrath® 24 Qt (18") Heavy Duty Brazier
Write a Review
|
Questions & Answers (0)
Product Description
Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. 2 Gauge 1/4" (.63 cm) thick. Perfect for long, slow cooking. Wide heating surface allows the cooking of meats and vegetables in limited amounts of liquid. Solid welded aluminum handles for durability and easy interior cleaning. Made in U.S.A. NSF Certified. 18" diameter. 24 quart capacity.
PRICE
$335.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5-1/2 in |
| Diameter | 18 in |
Product Details
| Capacity | 24 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Wear-Ever® Classic Select® Heavy Duty Aluminum Braziers |
| Manufacturers Part Number | 68224 |
| Brand | Vollrath |