Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3233941

MPN #: 110224SS

Exair® 24" Super Air Knife Kit, 303 Stainless Steel

Product Description
EXAIR® Super Air Knife Kits include a Super Air Knife, shim set, filter separator and pressure regulator (with coupler). It is the most efficient compressed air knife on the market. It delivers a uniform sheet of laminar airflow across the entire length with hard-hitting force. It is engineered to dramatically reduce compressed air usage while entraining ambient air at a ratio of 40:1. Noise levels are greatly reduced when compared to other blowoffs. Type 303 stainless steel. Super Air Knives offer an efficient way to clean, dry or cool parts, webs or conveyors as well as acting as an environmental separator or air curtain. Type 303 stainless steel - this is the most common grade of stainless steel. It offers good strength and is best suited to mildly corrosive environments. It can withstand temperatures up to 800°F (427°C).

Applications:
  • Part drying after wash
  • Sheet cleaning in strip mills
  • Conveyor cleaning
  • Part or component cooling
  • Web drying or cleaning
  • Environmental separation
  • Pre-paint blowoff
  • Bag opening/filling operations
  • Scrap removal on converting operations
Advantages:
  • Quiet - 69 dBA for most applications
  • Minimal air consumption
  • Variable force and flow
  • No moving parts - maintenance free
  • Easy mounting - compressed air inlets on each end and bottom
  • Compact, rugged, easy to install
  • Recessed hardware
Super Air Knife Standards and Certifications:
  • EXAIR® Air Amplifiers comply with OSHA's Safety Requirements, the EU General Product Safety Directive (2001/95/EC) and meet the noise limitation requirements of the EU Machinery Directive (2006/42/EC). All sound level measurements are taken at 3 feet away
  • EXAIR® supports Section 1502 of the Dodd-Frank Wall Street Reform and Consumer Protection Act and we are committed to compliance with the conflict minerals rule in order to curb the illicit trade of tin, tantalum, tungsten and gold in the DRC region. EXAIR® is using the CMRT 3.02 template to document our supply chain and commitment to conflict free products


PRICE
$1,699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in

Product Details

Male/Female ThreadFemale
CFM69.6 CFM
Noise Level69
Material303 Stainless Steel
Manufacturers Part Number110224SS
PSI80 psi
@ PSIG80 psig
BrandExair

Compliance & Certifications

CertificationsCE, OSHA