Air Knives & Wipes
Air knives and wipes, essential pneumatic tools in industrial settings, deliver precise airflow for diverse applications. These tools are indispensable for tasks such as general cleaning, surface preparation, and contaminant removal using compressed air before subsequent processing. They offer efficient and controlled airflow, making them ideal for various industrial processes requiring cleanliness and precision.
Most Relevant
Exair Air Knives

Exair air knives are designed to vent welding smoke, clean machine parts, distribute heat in ovens, and more. These air knives deliver uniform sheets of airflow with hard-hitting force. The heavy-duty construction ensures lasting durability. Air knife kits, mounting systems, and shim sets are also available.
| Compare | Image | Material | CFM | Noise Level | Length | PSI | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 303 Stainless Steel | 104.4 CFM | 69 | 36 in | 80 psi | WBB3233924 | $1,799.00 | ||
![]() | Stainless Steel | - | - | 30 in | 250 psi | WBB589709 | $385.95 | ||
![]() | 303 Stainless Steel | 26.1 CFM | 69 | 9 in | 80 psi | WBB3233916 | $759.00 | ||
![]() | 316 Stainless Steel | 87 CFM | 69 | 30 in | 80 psi | WBB3233923 | $2,199.00 | ||
![]() | Aluminum | 104.4 CFM | 69 | 36 in | 250 psi | WBB589776 | $985.00 | ||
![]() | Aluminum | 8.7 CFM | 69 | 3 in | 250 psi | WBB589710 | $255.95 | ||
![]() | Aluminum | 69.6 CFM | 69 | 24 in | 250 psi | WBB589745 | $625.00 | ||
![]() | Aluminum | 121.8 CFM | 69 | 42 in | 250 psi | WBB589777 | $1,149.00 | ||
![]() | 316 Stainless Steel | 313.2 CFM | 69 | 108 in | 80 psi | WBB3233912 | $8,999.00 | ||
![]() | 316 Stainless Steel | 208.8 CFM | 69 | 72 in | 80 psi | WBB3233937 | $5,499.00 |
Showing 1-10 of 41 results

Exair Air Knife Kit
Showing 1-10 of 35 results
Exair Air Wipes

Exair air wipes provide high airflow to effectively clean extruded shapes, medical tubing, and more. The airstream attaches itself to the material running through it to effectively wipe, clean or dry surfaces. Air wipes are quiet and easy to use. Heavy-duty aluminum construction ensures lasting durability and dependability. Various models are available.