Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WB795710Y

MPN #: HDH24

TPI 24 Fan Head Non Oscillating Yellow HDH24 1/2 HP 5600 CFM

Product Description
REPLACEMENT FAN HEADS
Non-Oscillating Fan
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 4 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL Listed ,cETL Listed.. Replace or upgrade fan heads with industrial quality air circulator heads. Includes 12'L SJT type, 3-conductor power cord. 120V. "Y" Suffixed models offer a safety yellow powder coat finish on the guards and mounts. Horsepower rating based upon maximum speed/load.

PRICE
$735.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width28 in
Height16 in
Weight37 lbs
Fan Diameter24 in

Product Details

Assembly RequiredNo
Number of Speeds2
Motor TypeTotally Enclosed
MaterialSteel
Phase1
Blade TypeAluminum
Manufacturers Part NumberHDH24
BrandTPI
RPM800/1100 rpm
TypeIndustrial
CFM4900/5600 CFM
Horsepower1/2 HP
ColorYellow
Amperage3.5 A
Voltage120 V
Oscillating/Non OscillatingNon-Oscillating
FeaturesPull Chain Switch
Power Cord TypeSJT 3 Conductor

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, cETL Listed