Features:
- Improve indoor air quality through effective removal of contaminants, odors and gases
- 100% fill for maximum single pass efficiency and longer service life
- Maximum operating temperature 150° F
Model # :WBB2318521
Weights & Dimensions
| Width | 24 in |
| Height | 12 in |
| Nominal Height | 12 in |
| Nominal Depth | 12 in |
| Nominal Width | 24 in |
| Resist In. W.G. 300 FPM | 0.51 |
Product Details
| Type | Carbon V-Bank |
| Frame | Plastic |
| Package Quantity | 1 |
| Features | Contaminants Removed by Activated Carbon |
| Manufacturers Part Number | B2318521 |
| Media Type | Activated Carbon |
| Brand | Global Industrial |