Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2319062

Global Industrial™ 6 Pocket Air Filter W/ Fiberglass, MERV 15, 24"W x 24"H x 22"D - Pkg Qty 4

Product Description
The pocket is constructed of an ultra-fiberglass fiber media. The media is bonded to a thin non-woven synthetic backing and sewn with multiple rows of expanded stitching. These medium to high efficiency filters can be used in a variety of commercial and industrial applications as well as specialty applications such as oil mist collection, fume collection and collection of heavy concentrated file airborne contaminants. It can be used as primary or secondary filter in HVAC systems, hospitals, automotive, and biotechnology.

Features:
  • Available in a wide range of sizes, depths and number of pockets
  • Open throat design for optimum air flow
  • Low initial pressure drop and superior dust holding capacity
  • Galvanized steel header and J-channels for filter strength


PRICE
$223.80  Sold in packages of 4 / $55.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height24 in
Nominal Height24 in
Nominal Depth22 in
Nominal Width24 in
Resist In. W.G. 300 FPM0.6

Product Details

TypePocket
ColorYellow
FrameMetal
Number of Pockets6
Average Arrestance Percent90-95%
Package Quantity4
Manufacturers Part NumberB2319062
MERV15
Media TypeFiberglass
BrandGlobal Industrial