Knocked down construction allows for reduced freight cost. Shelves have all-purpose attachment that fits slatwall, gridwall as well as pegboard.
Overall Dimensions: 26"W X 12-1/4"D x 10-1/2"H x 1/8" dia wire.
26" White Video/Book Shelf - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$202.50 Sold in packages of 10 / $20.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 12-1/4 in |
| Height | 10-1/2 in |
Product Details
| Finish | Epoxy |
| Package Quantity | 10 |
| Color | White |
| Manufacturers Part Number | BSK24V/W |
| Brand | Econoco |