48" Black Video/Book Shelf - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Knocked down construction allows for reduced freight cost. Shelves have all-purpose attachment that fits slatwall, gridwall as well as pegboard. Overall dimensions: 6-1/2"D x 6-1/2"H x 47-1/2"L x 1/8" dia wire.
PRICE
$439.50 Sold in packages of 10 / $43.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-1/2 in |
| Depth | 6-1/2 in |
Product Details
| Type | Black Video/Book Shelf |
| Finish | Epoxy |
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | BSK48V/B |
| Brand | Econoco |