Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228709

MPN #: SA2416

Mighty Line® 24" x 16" Rectangle Floor Marking Sign, Shipping, Black

Product Description
Shipping Area Sign, 24x16" Floor Sign

Features:
  • 30 MILS Thick
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16
Height16
Thickness30 mil
Diameter24 in

Product Details

Sign ShapeHorizontal Rectangle
Sign LegendShipping
MaterialVinyl
Package Quantity1
ColorBlack
Manufacturers Part NumberSA2416
BrandMighty Line