Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228657

MPN #: AEDO2436

Mighty Line® 24" x 36" AED with Oxygen Floor Sign

Product Description
AED with Oxygen Sign, 24x36" Floor Sign. 30 MILS Thick

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36
Height36
Thickness30 mil
Diameter24 in

Product Details

Sign ShapeRectangle
Sign LegendCaution
MaterialVinyl
Package Quantity1
ColorWhite
Manufacturers Part NumberAEDO2436
BrandMighty Line