x

Take 15% off your entire order!

Offer applied at checkout

SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6321 - 24" x 16" x 13", Red - Pkg Qty 4

SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6321 - 24" x 16" x 13", Red - Pkg Qty 4

Item #: WBB444811

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Red

Red

Original Price: $39.95

$16.25 ea.

Clearance Price: $65.00 / Pkg of 4

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6321 - 24" x 16" x 13", Red

Euro-Fix stack-only containers are ideal for storage, distribution and work-in-process applications. Designed for high cube utilization and strength. Made of polypropylene which makes the Euro-Fix economical, durable and easy to clean. Spacing, number and thickness of ribs add even more strength and years of life to the container.

  • OUTSIDE TOP LENGTH INCHES 23-3/4
  • OUTSIDE TOP WIDTH INCHES 15-3/4
  • OUTSIDE BOTTOM LENGTH INCHES 23-3/4
  • OUTSIDE BOTTOM WIDTH INCHES 15-3/4
  • OUTSIDE HEIGHT INCHES 12-5/8
  • INSIDE BOTTOM LENGTH INCHES 21-11/16
  • INSIDE BOTTOM WIDTH INCHES 13-13/16
  • INSIDE HEIGHT INCHES 11-5/8
  • INSIDE TOP LENGTH INCHES 22-1/4
  • INSIDE TOP WIDTH INCHES 14-1/2
  • CAPACITY LBS 55
  • CAPACITY CUBIC FEET 2.25
  • ASSEMBLY Assembled
  • BRAND SSI Schaefer
  • COLOR FINISH Red
  • CONSTRUCTION Polypropylene
  • MANUFACTURERS PART NUMBER EF6321.RD1
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Totes & Containers
  • PRODUCT GROUP Containers
  • STACK AND/OR NEST Stack
  • STYLE Solid Base & Mesh Sides
  • WEIGHT LBS 7
  • MPN_MASTER EF6321
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6321 - 24" x 16" x 13", Red - Pkg Qty 4

SSI Schaefer Euro-Fix Solid Base/Mesh Sides Container EF6321 - 24" x 16" x 13", Red - Pkg Qty 4

Item #: WBB444811

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant