Euro-Fix stack-only containers are ideal for storage, distribution and work-in-process applications. Designed for high cube utilization and strength. Made of polypropylene which makes the Euro-Fix economical, durable and easy to clean. Spacing, number and thickness of ribs add even more strength and years of life to the container.
SSI Schaefer Euro-Fix Solid Container EF6420 - 24" x 16" x 17", Red - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PRICE
$279.90 Sold in packages of 2 / $139.95 ea
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15-3/4 in |
| Height | 16-5/8 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | Assembled |
| Type | Straight Wall Container |
| Color | Red |
| Style | Solid Base & Solid Sides |
| Lid | No |
| Capacity | 2.96 ft³ |
| Material | Polypropylene |
| Package Quantity | 2 |
| Manufacturers Part Number | EF6420.RD1 |
| Stack and/or Nest | Stack |
| Brand | SSI Schaefer |