SSI Schaefer Euro-Fix Solid Container, 16"L x 11-7/8"W x 12-5/8"H, Gray, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Euro-Fix stack-only containers are ideal for storage, distribution and work-in-process applications. Designed for high cube utilization and strength. Made of polypropylene which makes the Euro-Fix economical, durable and easy to clean. Spacing, number and thickness of ribs add even more strength and years of life to the container.
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11-7/8 in |
| Height | 12-5/8 in |
| Size (L x W x H) | 16 x 11-7/8 x 12-5/8 in |
| Inside Length | 14-1/8 in |
| Inside Width | 10-1/8 in |
| Inside Height | 12 in |
| Inside Top Length | 14-1/2 in |
| Inside Top Width | 10-3/8 in |
| Inside Bottom Length | 14-1/8 in |
| Inside Bottom Width | 10-1/8 in |
| Outside Top Length | 15-3/4 in |
| Outside Top Width | 11-7/8 in |
| Outside Bottom Length | 15-3/4 in |
| Outside Bottom Width | 11-3/4 in |
| Weight Capacity | 55 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Material | Polypropylene |
| Manufacturers Part Number | EF4320.GY1 |
| Brand | SSI Schaefer |
| Type | Solid Straight Wall Container |
| Color | Gray |
| Style | Solid Base & Solid Sides |
| Lid | No |
| Capacity | 1.04 ft³ |
| Package Quantity | 1 |
| Stack and/or Nest | Stack |