SSI Schaefer Euro-Fix Mesh Container, 24"L x 15-13/16"W x 4-3/4"H, Gray, Polypropylene
|
Questions & Answers (0)
Product Description
Euro-Fix stack-only containers are ideal for storage, distribution and work-in-process applications. Designed for high cube utilization and strength. Made of polypropylene which makes the Euro-Fix economical, durable and easy to clean. Spacing, number and thickness of ribs add even more strength and years of life to the container.
PRICE
$90.95
1000
1000
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15-13/16 in |
| Height | 4-3/4 in |
| Size (L x W x H) | 24 x 15-13/16 x 4-3/4 in |
| Inside Length | 21-11/16 in |
| Inside Width | 13-13/16 in |
| Inside Height | 3-3/4 in |
| Inside Top Length | 22-1/4 in |
| Inside Top Width | 14-1/2 in |
| Inside Bottom Length | 21-11/16 in |
| Inside Bottom Width | 13-13/16 in |
| Outside Top Length | 23-3/4 in |
| Outside Top Width | 15-3/4 in |
| Outside Bottom Length | 23-3/4 in |
| Outside Bottom Width | 15-3/4 in |
| Weight Capacity | 33 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Material | Polypropylene |
| Manufacturers Part Number | EF6123.GY1 |
| Brand | SSI Schaefer |
| Type | Fully Vented Straight Wall Container |
| Color | Gray |
| Style | Mesh Base & Mesh Sides |
| Lid | No |
| Capacity | 0.82 ft³ |
| Package Quantity | 1000 |
| Stack and/or Nest | Stack |