SSI Schaefer Euro-Fix Mesh Container EF6223 - 24" x 16" x 8", Gray - Pkg Qty 6
|
Questions & Answers (0)
Product Description
SSI Schaefer Euro-Fix Mesh Container EF6223 - 24" x 16" x 8", Gray
Euro-Fix stack-only containers are ideal for storage, distribution and work-in-process applications. Designed for high cube utilization and strength. Made of polypropylene which makes the Euro-Fix economical, durable and easy to clean. Spacing, number and thickness of ribs add even more strength and years of life to the container.
Euro-Fix stack-only containers are ideal for storage, distribution and work-in-process applications. Designed for high cube utilization and strength. Made of polypropylene which makes the Euro-Fix economical, durable and easy to clean. Spacing, number and thickness of ribs add even more strength and years of life to the container.
PRICE
$353.70 Sold in packages of 6 / $58.95 ea
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-3/4 in |
| Inside Height | 7-3/4 in |
| Inside Top Length | 22-1/4 in |
| Inside Top Width | 14-1/2 in |
| Inside Bottom Length | 21-5/8 in |
| Inside Bottom Width | 13-13/16 in |
| Outside Top Length | 23-3/4 in |
| Outside Top Width | 15-3/4 in |
| Outside Bottom Length | 23-3/4 in |
| Outside Bottom Width | 15-3/4 in |
| Weight Capacity | 33 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | Assembled |
| Type | Straight Wall Container |
| Color | Gray |
| Style | Mesh Base & Mesh Sides |
| Capacity | 1.54 ft³ |
| Material | Polypropylene |
| Package Quantity | 6 |
| Manufacturers Part Number | EF6223.GY1 |
| Stack and/or Nest | Stack |
| Brand | SSI Schaefer |