United Visual Products 24"W x 36"H 1-Door Indoor Enclosed Illuminated Letter Board with Satin Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 24"W x 36"H 1-Door Indoor Enclosed Illuminated Letter Board with Satin Frame
Spell out messages with this Indoor Enclosed Letterboard. Satin Anodized aluminum frame. Black felt letterboard interior. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). All illuminated units lit from top. 3/4" Helvetica letter and number set included. For indoor use only. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. Includes 1 door. Black interior, Satin frame finish. 24"W x 36"H overall.
Spell out messages with this Indoor Enclosed Letterboard. Satin Anodized aluminum frame. Black felt letterboard interior. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). All illuminated units lit from top. 3/4" Helvetica letter and number set included. For indoor use only. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. Includes 1 door. Black interior, Satin frame finish. 24"W x 36"H overall.
PRICE
$635.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 3-1/8 in |
| Height | 36 in |
| Weight | 29 lbs |
| Interior Depth | 1-5/8 in |
Product Details
| Type | Illuminated Without Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Felt |
| Door Type | Hinged |
| Edge Type | Straight |
| Number of Doors | 1 |
| Description | Indoor Enclosed Letter Board |
| Frame Material | Aluminum |
| Manufacturers Part Number | UV1131I-SATIN-BLACK |
| Indoor/Outdoor | Indoor |
| Brand | United Visual Products |