Ghent Enclosed Letter Board - Outdoor / Indoor - 1 Door - Black Letterboard w/Silver Frame - 36"x36"
Write a Review
|
Questions & Answers (0)
Product Description
Ghent Enclosed Letter Board - Outdoor / Indoor - 1 Door - Black Letterboard w/Silver Frame - 36" x 36"
This full-sized enclosed changeable letterboard features shatter-resistant acrylic, full length hinges, flush mounted locks with two keys and an interior case depth of 1-5/16". The felt letter panel features precision grooves for easy letter insertion and comes complete with a set of 3/4" Gothic font letters, numbers and characters. Backed by a 10-Year Limited Warranty. Satin frame. Black finish. 36"W x 36"H. Made in the USA.
Learn More About Ghent.
This full-sized enclosed changeable letterboard features shatter-resistant acrylic, full length hinges, flush mounted locks with two keys and an interior case depth of 1-5/16". The felt letter panel features precision grooves for easy letter insertion and comes complete with a set of 3/4" Gothic font letters, numbers and characters. Backed by a 10-Year Limited Warranty. Satin frame. Black finish. 36"W x 36"H. Made in the USA.
Learn More About Ghent.
PRICE
$925.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 36 in |
| Interior Depth | 1-5/16 in |
Product Details
| Type | Non-Illuminated Without Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Felt |
| Door Type | Hinged |
| Country of Origin | Made in USA |
| Number of Doors | 1 |
| Description | Outdoor Enclosed Letterboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | PA13636BX-BK |
| Indoor/Outdoor | Outdoor |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |