Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

United Visual 24"W x 36"H 1-Door Outdoor Enclosed Illuminated Corkboard w/Satin Aluminum Frame

United Visual 24"W x 36"H 1-Door Outdoor Enclosed Illuminated Corkboard w/Satin Aluminum Frame

Item #: WBB219957

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $409.95

Save $20.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Visual 24" x 36" 1-Door Outdoor Enclosed Illuminated Corkboard w/Satin Aluminum Frame

This Outdoor Enclosed Corkboard displays important messages outdoors. Satin Anodized aluminum frame. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). All Illuminated units lit from top. Outdoor boards have sealed aluminum backing and drainage holes. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. Includes 1 door. Cork interior, Satin frame finish. 24"W x 36"H overall.

Weights & Dimensions

  • Depth 2 in
  • Width 24 in
  • Interior Depth 5/8 in
  • Height 36 in
  • Weight 23 lbs

Product Details

  • Description Outdoor Enclosed Bulletin Board
  • Edge Type Straight
  • Board Type Enclosed Board
  • Number of Doors 1
  • Type Cork Board
  • Surface Material Cork
  • Frame Color Family Silver
  • Indoor/Outdoor Outdoor
  • Brand United Visual Products
  • Door Type Hinged
  • Style Illuminated Without Header
  • Manufacturers Part Number UV415I-SATIN-CORK
  • Color Family Brown
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual 24"W x 36"H 1-Door Outdoor Enclosed Illuminated Corkboard w/Satin Aluminum Frame

United Visual 24"W x 36"H 1-Door Outdoor Enclosed Illuminated Corkboard w/Satin Aluminum Frame

Item #: WBB219957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant