Clearance
x

Take 15% off your entire order!

Offer applied at checkout

United Visual Products 24"W x 36"H 1-Door Outdoor Enclosed Porcelain on Steel Board

United Visual Products 24"W x 36"H 1-Door Outdoor Enclosed Porcelain on Steel Board

Item #: WBB220828

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $370.95

Save $18.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Visual Products 36"W x 36"H 1-Door Outdoor Enclosed Porcelain on Steel Board

United Visual Products 36"W x 36"H 1-Door Outdoor Enclosed Porcelain on Steel Board

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products One-Door Outdoor Corkboard - 24"W x 36"

United Visual Products One-Door Outdoor Corkboard - 24"W x 36"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Magnetic Glass Whiteboard, 96" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 96" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 36" x 24"

Global Industrial™ Magnetic Glass Whiteboard, 36" x 24"

United Visual Products 24" x 36" 1-Door Outdoor Enclosed Porcelain on Steel Board

Constructed of a weather-resistant aluminum backing with silicone sealant, satin-anodized aluminum frame and a magnetic porcelain-on-steel surface board for long lasting durability. Lockable doors mounted on full length piano hinges (two keys included). Acrylic window. Non-Illuminated unit. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Type is Without Header. Color finish is White. Width is 24". Depth is 2". Height is 36".

Weights & Dimensions

  • Depth 2 in
  • Width 24 in
  • Interior Depth 5/8 in
  • Height 36 in
  • Weight 20 lbs

Product Details

  • Description Outdoor Enclosed Whiteboard
  • Number of Doors 1
  • Type Whiteboard
  • Surface Material Porcelain
  • Frame Color Family Silver
  • Indoor/Outdoor Outdoor
  • Brand United Visual Products
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number UV851W-SATIN-WHPSDE
  • Color Family White
  • Frame Material Aluminum
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 01, 2012

    everything I expected and more
    Your review:
    Product looks good. This was for a client so I was glad. They seem happy with it too. Thanks for the follow up as well so I could track the package as well. It landed in Seattle on a snow day, and well, that way I was able to have someone grab it from my office and hold it.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual Products 24"W x 36"H 1-Door Outdoor Enclosed Porcelain on Steel Board

United Visual Products 24"W x 36"H 1-Door Outdoor Enclosed Porcelain on Steel Board

Item #: WBB220828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant