Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CutGuard

Model # :WBB2307899

MPN #: A02KV24X36

CutGuard™ 24" x 36" Kevlar Twill Bib Apron, A02KV24X36

Product Description
Features:
  • Fabric/Material: 8 oz. DuPont™ Kevlar® Twill
  • Cotton webbing straps
  • Strap with slide snap at waist and neck
  • Cut and abrasion resistance
  • Home laundry
  • Made in the USA

Compliance:
  • ANSI/ISEA 105 Abrasion Level 2
  • ANSI/ISEA 105 Cut Level 3
  • ANSI/ISEA 105 Puncture Level 5


PRICE
$115.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width36 in
Fabric Weight8 oz.

Product Details

TypeBib Apron
ColorYellow
Closure TypeSnap
MaterialDuPont™ Kevlar® Twill
DescriptionTwill Bib Apron
GenderUnisex
Package Quantity1
Manufacturers Part NumberA02KV24X36
Flame RetardantYes
Cut Level2
BrandCutGuard

Compliance & Certifications

CertificationsANSI/ISEA 105, ANSI/ISEA 105, ANSI/ISEA 105, ASTM F1790-97