Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WB290526

MPN #: 200-012

PIP® Denim Apron, Two Pockets, Blue, 28" x 38"

Product Description
  • 10 oz. cotton blue denim apron
  • Two front pockets
  • 28" x 36.5", individually packaged
  • Serged seams and pre-shrunk for good launderability
  • Metal grommets to hold neck strap and waist ties
  • Two front pockets measuring 6.25" x 6.75" (top) and 7" x 7" (bottom)
APPLICATIONS
  • Industrial maintenance
  • Construction
  • Manufacturing
  • Carpentry
PRICE
$10.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width28 in

Product Details

TypeIndustrial Protective Apron
MaterialDenim
Package Quantity1
DescriptionDenim Apron with 2 Pockets
ColorBlue
Manufacturers Part Number200-012
BrandPIP