Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Built-Rite

Model # :WB309202GY

MPN #: SS23B94-GY

Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 30"H, Gray

Product Description
The standard shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. Standard models features a 1-3/4" thick maple top and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.

PRICE
$535.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth36 in
Height30 in
Weight Capacity3000 lbs

Product Details

Assembly RequiredNo
TypeShop Stand
ColorGray
Edge TypeSquare
Leg StyleSquare Tubular
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberSS23B94-GY
Top MaterialMaple Butcher Block
BrandBuilt-Rite