24" X 40", 3 Gauge Peva Taffeta W/ Window & Zipper - Green W/ Green Trim - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
This attractive and sturdy re-usable polyethylene (PEVA) garment cover is resistant to cold crack as well as soft to the touch. Can be customer printed in a variety of colors in a 6" x 6" area below the oval window. Printed logo acts as an advertisement or promotion. Keeps clothing wrinkle free and has durable reinforced hanger opening with center zipper.
PRICE
$415.00 Sold in packages of 100 / $4.15 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Gauge | 3 ga |
Product Details
| Type | Window |
| Class | Zippered Garment Covers |
| Finish | Taffeta |
| Line | 40" Covers |
| Package Quantity | 100 |
| Color | Green |
| Manufacturers Part Number | UV340/H |
| Brand | Econoco |