20312 Top Hanger-Flat, 12"L, Wood-Mahogany, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Wooden Top Hangers - 12" Low Gloss Mahogany Finish with a Brushed Chrome Hardware. 1/2" thick. Great for imprinting with your company's logo! Pairs with skirt/slack hanger 21312RC.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Hanger |
| Material | Wood |
| Package Quantity | 100 |
| Description | Top Hanger-Flat |
| Color | Brown |
| Manufacturers Part Number | 20312 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |