- Fabric/Material: Teflon Laminated Nylon
- 3M Scotchlite Thinsulate liner
- Water resistant
- Adjustable strap and buckle closure at waist and neck
- Made in the USA
National Safety Apparel® 24" x 48" Cryogenic Apron, A02CRC24X48
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$265.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 48 in |
| Size | 24 x 48 |
Product Details
| Type | Cryogenic Apron |
| Color | Blue |
| Closure Type | Buckle |
| Material | Specialized Laminated Nylon, 3MScotchlite Thinsulate Liner |
| Description | Bib Apron With Strap, Quick Disconnect Buckle |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | A02CRC24X48 |
| Flame Retardant | Yes |
| Brand | National Safety Apparel |
Compliance & Certifications
| Certifications | EN 511 Level 2, EN 511 Level 3 |