Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2307751

MPN #: H01NYHN

National Safety Apparel® Flame Resistant Hairnet, OSFM, Gray, H01NYHN

Product Description
The full coverage FR hairnet features an elastic fit and soft breathable FR fabric designed for comfort and flexibility. Made in the USA the Nomex knit FR fabric will not melt, drip or ignite. See also the FR Beard Net.

Features:
  • Arc Rating: 2.9 cal/cm2
  • Fabric/Material: DuPont™ Nomex® Knit
  • Soft and breathable FR fabric
  • Designed for comfort and flexibility
  • Elastic fit for comfort
  • FR fabric will not melt, drip, or ignite
  • Full coverage
  • Made from Dupont™ Nomex® allowing for multiple wears
  • Made in the USA

Compliance:
  • Arc Rating: 2.9 cal/cm2
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$74.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size Fits Most
Fabric Weight1.75 oz.

Product Details

Arc Rating2.9 cal/cm²
TypeHairnet
ColorGray
SeriesNational Safety Apparel®
StyleFR Lab & Food Processing Apparel
MaterialNomex® Knit
DescriptionNomex® Knit Hairnet
Package Quantity1
GenderUnisex
Manufacturers Part NumberH01NYHN
Hazard Risk Category (HRC)1
Flame RetardantYes
BrandNational Safety Apparel

Compliance & Certifications

CertificationsNFPA 70E, CSA Z462