Qorpak 240135 White HDPE EZ Tear Pail Lid, For 3.5, 5 and 6 Gallon Pails, Case of 40
Write a Review
|
Questions & Answers (0)
Product Description
The EZ Tear Pail Lid features a pull tab to secure the contents during shipping and transport. The pail lid is made of high-density polyethylene (HDPE) and fits for 3.5, 5 & 6 Gallon pails.
PRICE
$309.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-7/16 in |
Product Details
| Style | Plastic Pail Lids |
| Type | EZ Tear Pail Lid |
| Capacity | 3-1/2, 5 & 6 gal |
| Material | High-Density Polyethylene |
| Package Quantity | 40 |
| Color | White |
| Manufacturers Part Number | 240135 |
| Brand | Qorpak |