Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987440

MPN #: LID-STL-LL

Lid with Lever Lock LID-STL-LL for 5 Gallon Open Head Steel Pails

Product Description
A UN rated lever lock ring secures a pail and lid together. The ring simply slides over the edge of a pail lid and is able to be locked in place. The tension from the ring eliminates any gaps or spaces between the lid and pail.

Features:
  • Quick action level lock design
  • (2) Able to be utilized in warm or cold environments
  • Meets UN requirements
  • 24 gauge steel


PRICE
$38.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
38.95
Buy 11 units - 20 units
35.95Save $3.00 (8%)
Buy 21+ units
34.95Save $4.00 (10%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberLID-STL-LL
TypeLid with Lever Lock for 5 Gallon Open Head Steel Pails
MaterialSteel
Package Quantity1
ColorBlack
BrandVestil