Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Abrasives-Sait

Model # :WBB2232939

MPN #: 24053

United Abrasives - Sait 24053 Cut Off Wheel Type 1 Steelworker 14" x 3/32" x 1" Ceramic - Pkg Qty 10

Product Description
Type 1 chop saw wheel, ceramic abrasive grain. Extremely fast, burr-free cutting.

PRICE
$210.00  Sold in packages of 10 / $21.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter1 in
Thickness.09375 in
Diameter14 in

Product Details

Max RPM4400 rpm
Applicable MaterialsStainless & Metal
SeriesSteelworker
Manufacturers Part Number24053
Bonding TypeResin
Wheel TypeType 1
Tool CompatibilityChop Saws
Abrasive MaterialCeramic Grain
BrandUnited Abrasives-Sait