United Abrasives - Sait 22481 Cut Off Wheel Type 1 CERAMIC 5" x .045" x 7/8" Ceramic Aluminum - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Type 1 thin high speed cut-off wheel, premium ceramic aluminum oxide grain. Exceptionally long-lasting. Externally reinforced with fiberglass layers to provide ultimate safety in thin wheel. Made in U.S.A.
PRICE
$315.00 Sold in packages of 50 / $6.30 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .045 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12200 rpm |
| Applicable Materials | Metal & Stainless |
| Series | CERAMIC |
| Manufacturers Part Number | 22481 |
| Bonding Type | Resin |
| Wheel Type | Type 1 |
| Tool Compatibility | Angle Grinders |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |