Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3169581

MPN #: ED9-AC1055

Edwards® 241 Punch Assembly For 40T, 50T, 55T, 60T Ironworkers

Product Description
The Oversize Punch Assembly accommodates punch & die sets in various shapes and sizes from 1" up to 1-9/16". Replaces Standard Punch Assembly or can be used as a secondary Punch Workstation.

Features:
  • Fits Edwards 75 and 100 Ton Ironworkers
  • Replaces Standard Punch Assembly or can be used as a secondary Punch Workstation
  • Requires Oversize Punch & Die sets
  • The Oversize Punch Assembly accommodates punch & die sets in various shapes and sizes from 1" up to 1-9/16"


PRICE
$2,359.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width13 in
Height13 in
Weight62 lbs

Product Details

TypePunch Assembly
Country of OriginMade in USA
Description241 Punch Assembly For 40T, 50T, 55T, 60T Ironworkers
SeriesAC
Manufacturers Part NumberED9-AC1055
BrandEdwards
Style TypeIronworker