Features:
- Replaces the installed Punch Assembly on the 50, 55, & 60 Ton Ironworkers (2013 & Prior)
- Requires 241 Punch & Die sets
This product will be restocked soon
Weights & Dimensions
| Length | 16 |
| Width | 13 in |
| Height | 13 in |
| Weight | 62 lbs |
Product Details
| Type | Punch Assembly |
| Country of Origin | Made in USA |
| Description | 241 Punch Assembly For 50T, 55T, 60T Ironworkers, 2013 & Older |
| Series | AC |
| Manufacturers Part Number | ED9-AC1055-S2 |
| Brand | Edwards |
| Style Type | Ironworker |