Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Brighton-Best

Model # :WBB2101350

MPN #: 241088

Dowel Pin - 1/8 x 1/2" - Thru Hardened Alloy Steel, Pack of 100

Product Description
Dowel pins are inserted into a hole to align and join components. They can also be used as a location guide. Alloy steel is often used in applications where strength is the primary consideration.

PRICE
$25.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Size1/8"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishPlain
MaterialSteel
Package Quantity100
DescriptionDowel Pin
Manufacturers Part Number241088
BrandBrighton-Best