Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB512614

MPN #: 12912

176 Piece Dowel Pin Assortment - Made In USA

Product Description
Pins have a plain finish and are made from alloy steel. Used to retain parts in a fixed position or to preserve alignment when extreme accuracy is required. Handy kit for shop tool room or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 176 Piece Dowel Pin Assortment contains: 8 - 1/16" x 3/4"; 6 - 1/8" x 3/8"; 10 - 1/8" x 1/2"; 6 - 1/8" x 3/4"; 6 - 1/8" x 1"; 8 - 3/16" x 1/2"; 6 - 3/16" x 3/4"; 8 - 3/16" x 1"; 4 - 3/16" x 1-1/2"; 6 - 1/4" x 1/2"; 6 - 1/4" x 5/8"; 10 - 1/4" x 3/4"; 10 - 1/4" x 1"; 8 - 1/4" x 1-1/4"; 6 - 1/4" x 1-1/2"; 6 - 5/16" x 3/4"; 8 - 5/16" x 1"; 6 - 5/16" x 1-1/4"; 6 - 5/16" x 1-1/2"; 4 - 5/16" x 2"; 10 - 3/8" x 1"; 6 - 3/8" x 1-1/4"; 8 - 3/8" x 1-1/2"; 6 - 3/8" x 2"; 4 - 1/2" x 1-1/2"; and 4 - 1/2" x 2".

PRICE
$225.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDowel
Number of Pieces176
Country of OriginMade In USA
FinishPlain
MaterialSteel
DescriptionDowel Pin Kit
Number of Items26
Manufacturers Part Number12912
BrandPrecision Brand