Dowel Pin - 1/8 x 1" - Thru Hardened Alloy Steel, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Dowel pins are inserted into a hole to align and join components. They can also be used as a location guide. Alloy steel is often used in applications where strength is the primary consideration.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 1/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Steel |
| Package Quantity | 100 |
| Description | Dowel Pin |
| Manufacturers Part Number | 241100 |
| Brand | Brighton-Best |