Features:
- 10 and 15 Series compatible
- Made of 6105-T5 clear anodized aluminum
- Allows for vertical adjustment by bolting directly to T-slot
- Strong, economical method of mounting frame to floor
- Easily secure frame in place by using wedge floor anchors
Weights & Dimensions
| Length | 5 in |
| Width | 2 in |
| Height | 1/4 in |
Product Details
| Type | Economy Floor Mount Base Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Base Plate |
| Series | 10 Series |
| Manufacturers Part Number | 2416 |
| Brand | 80/20 Inc |