Features:
- 10 and 15 Series compatible
- Bolts to profile end or T-slot
- Made of 6105-T5 clear anodized aluminum
Weights & Dimensions
| Length | 3-3/4 |
| Width | 3 in |
| Height | 3/4 in |
Product Details
| Type | Flanged Mount |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Caster Base Plate |
| Series | 15 Series |
| Manufacturers Part Number | 2426 |
| Brand | 80/20 Inc |