Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865154

MPN #: 2417M-FW

Wiremold 2417m-Fw Internal Elbow, Fog White, 1-3/4"L

Product Description
Wiremold 2417M-FW Internal Elbow, Fog White, 1-3/4"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$10.50

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in
Size1-29/32 in

Product Details

DescriptionInternal Elbow
ColorWhite
Manufacturers Part Number2417M-FW
BrandWiremold
Voltage Rating600V V