Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865706

MPN #: PN03F18FW

Wiremold Pn03f18fw External Elbow, Fog White, 1-5/8"L

Product Description
Wiremold PN03F18FW External Elbow, Fog White, 1-5/8"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$2.28

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8 in
Size1/2 X 3/16 in

Product Details

DescriptionExternal Elbow
ColorWhite
Manufacturers Part NumberPN03F18FW
BrandWiremold
Voltage Rating600 V