
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Wiremold 2426-FW Lamp Holder, Fog White, 5"L
Features
Features
- Steel raceway, provides superior strength for any dry location
- Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
Product Details
- Brand Wiremold
- Description Lamp Holder
- Voltage Rating 600V V
- Manufacturers Part Number 2426-FW
- Color Family White
Weights & Dimensions
- Size 1-9/16 X 1-29/32 in
- Length 5 in
Customer Review
Product Q & A
There are no questions for this product.

Wiremold 2426-Fw Lamp Holder, Fog White, 5"L
$18.75
- Product Information
- Customer Review
- Product Q&A