- High speed HDMI Cable
- Gold Plated Contacts, Type-A 19pin
- 18Gbps – UHD 2160P
- 2K/4K – 60Hz Refresh Rate
- UL Listed RoHS Compliant
Vertical Cable 242-036/15FT High Speed HDMI 2.0 Digital Audio & Video Cable, 15 ft.
Write a Review
|
Questions & Answers (0)
Product Description
Vertical Cable 242-036/15FT High Speed HDMI 2.0 Digital Audio & Video Cable, 15 ft.
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Cable Length | 15 in |
| Gauge | 30AWG ga |
Product Details
| Type | HDMI Cable |
| Color | Black |
| Jacket Color Family | Black |
| Connector End 1 Type | HDMI (MALE) |
| Package Quantity | 1 |
| Description | High Speed HDMI Cable |
| Connector Finish | Gold Plated |
| Manufacturers Part Number | 242-036/15FT |
| Connector End 2 Type | HDMI (MALE) |
| Brand | Vertical Cable |