- 1500 watts peak power
- Inputs: RCA ( 2 audio sources), USB, SD Card, MP3 (3.5mm)
- Outputs: Banana blinding post (4 speakers), push button (surround sound speakers),
- RCA (record line, preamp, 2 mono to subwoofer)
- Headphone (3.5mm)
- USB & SD Card maximum size: 32 GB
- Plays .mp3, .wv, .wma files from USB drives and SD Cards
- iPod™ compatible USB input allows for direct connection with an iPod
- Records .wav files onto USB Flash Drive or SD Card from Tuner & RCA inputs
- 128 kbps/ 44.1 KHz sampling rate on .wav file recordings
- Track title, track number & elapsed time will display for USB / SD Card inputs
- Bluetooth® compatibility allows for wireless connection to any A2DP stereo Bluetooth device
- Features Bluetooth v2.0 with EDR Bluetooth (2.4 GHz) technology
- Bluetooth Range: 30 Feet
- Repeat/ Random playback on USB / SD Card inputs
- 7,2 Channel up conversion
- AM/FM digital tuner
- Bass, treble and balance controls
- Dual 1/4" nic inputs with volume, echo, bass and treble controls
- Separate gain control for preamp and subwoofer outputs
- Digital FL readout with spectrum display
- Built-in Speaker selector
- Cooling speed fan
- Removable rack-mount brackets
- Wireless remote included
- 1/8" to 1/8" cable included
- USB input provides 5V power supply
- 110/220v
Technical Pro Digital Hybrid Amplifier / Preamp/ Tuner
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 19-4/5 in |
| Height | 15-1/2 in |
| Weight | 18 lbs |
| Cable Length | 3 ft |
Product Details
| Assembly Required | No |
| Color | Black |
| Power Source | AC or Battery Powered |
| Material | Metal |
| Description | Digital Hybrid Amplifier/Preamp/Tuner |
| Package Quantity | 1 |
| USB | Yes |
| Manufacturers Part Number | H1502URBT |
| Microphone | VHF/UHF |
| Outputs | RCA/BANANA |
| Brand | Technical Pro |
Warranty
| Warranty | 1 yr |