Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3232363

MPN #: 80966

Gearwrench® 243 Piece 6 Point Mechanics Tool Box Set, 19"W x 13"D x 12"H, Black/Orange

Product Description
Gearwrench® mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The ratchets, sockets, and wrenches are made from premium alloy steel and feature a full polish chrome finish. The 80966 is a 243 piece 1/4 in., 3/8 in. and 1/2 in. drive set that features 6 point sockets in both SAE and metric sizes. Also included in the set are 90 tooth ratchets in 1/4 in., 3/8 in. and 1/2 in. drives, various drive tools, 6 point combination wrenches and bit sockets. The set is furnished in a 3 drawer blow mold storage box for storage and organization.

Features:
  • Full polish chrome SAE and metric 1/4, 3/8" and 1/2" standard sockets, and 1/4" and 3/8" deep sockets
  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • Contains 6 point full polish long pattern combination wrenches and sockets
  • Combination wrenches feature a 15° offset box end for added knuckle clearance
  • Sockets and wrenches feature off-corner loading design to reduce fastener rounding
  • Universal joints provide additional access to hard to reach fasteners
  • Magnetic bit driver with 30 bits including Torx®, hex, slotted and Phillips®
  • Extension bars feature a chamfered female end with angled entry to guide smoothly and quickly onto drive tools
  • 3-drawer storage box with independent sliding drawers, locking side flaps, a steel hinged lid and a durable handle
  • Meets or exceeds ASME specifications


PRICE
$385.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight48

Product Details

Manufacturers Part Number80966
TypeMechanics Tool Box
MaterialAlloy Steel
BrandGearwrench