Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3787916

MPN #: OLB99007

Tekton 248 Piece Tool Set in Modular Stacking Tool Cart

Product Description
Features:
  • Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products
  • Secure Latch Connection: Press both side handles in and lift up to remove the rack from the stack
  • Quick Access Drawers: Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
  • Optimized Laser-Marked Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
  • Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products, providing virtually infinite options for configuring your own custom organization system.
  • Secure Latch Connection: Press both side handles in and lift up to remove from the stack.
  • Cut in Michigan: We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit.
  • Foam Materials and Construction: We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two bonded layers, with a slightly denser black surface layer for cleaner cutouts and better tear resistance. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.
  • Durable Dolly with Industrial Casters: The dolly has a durable ABS plastic body that resists corrosive chemicals and supports up to 220 lb. It rolls on Blickle casters with solid rubber tires to absorb shocks on finished surfaces-two of which lock to prevent rolling and swiveling.
  • Drawer Rack Top with Carrying Handle: One drawer rack has a permanently attached top with a large handle so you can carry multiple drawers together, with a combined weight of up to 88 lb.
Includes:
  • 1/4 Inch Drive 6-Point Sockets : Shallow Length & Deep Length - 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8 in
  • 3/8 Inch Drive 6-Point Sockets: Shallow Length & Deep Length - 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in, 5/8 Inch Spark Plug Socket, 3/4 Inch Spark Plug Socket and 13/16 Inch Spark Plug Socket
  • 1/4 Inch Drive Socket Accessories: 3/4 Inch Extension, 3 Inch Extension, 6 Inch Extension, Universal Joint, 1/4 Inch Drive (F) x 3/8 Inch (M) Adapter, 1/4 Inch Drive Magnetic Hex Bit Holder, 6.5 Inch Aluminum Spinner Handle with Drive Square and 6 Inch Quick-Release Ratchet
  • 3/8 Inch Drive Socket Accessories: 1 Inch Extension, 3 Inch Extension, 6 Inch Extension, Universal Joint, 3/8 Inch Drive (F) x 1/4 Inch (M) Reducer, 3/8 Drive Inch Magnetic Hex Bit Holder, 8 Inch Quick-Release Ratchet and 18 Inch Breaker Bar
  • Organization: Stacking Tool Box, Lid Insert, Pre-Cut and Two-Layer Foam


PRICE
$1,515.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight86.15 lbs
Drive Size5/32 - 1, 3/16 - 15/16 in in

Product Details

TypeModular Tool Set
Number of Pieces248
Package Quantity1
DescriptionTool Set in Modular Stacking Tool Cart
Manufacturers Part NumberOLB99007
BrandTekton