Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holman

Model # :WBB2953076

MPN #: 2P-200736

Allpoints 2441083 Spring, Bearing (2" L) For Star Manufacturing

Product Description
    Material: Steel
  • Length: 2" | 51 Mm
  • Outer Diameter: 5/16" | 8 Mm
PRICE
$5.90

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2P-200736
TypeParts
BrandHolman